Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Oregon State Beavers Montero Tote Cooler Bag - Soft Cooler Bag - Picnic Tote, Black
- Mfr # 604-00-179-484-0
- Zoro # G916456189
product price:Â
$
43.19
/ea
Key Features
Length
12.5 in
Height
12.6 in
Type
Coolers
Color
Black
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-00-179-484-0
- Zoro #
- G916456189
- UPC #
- 99967500807
- Country of Origin
- China
- Type
- Coolers
- Color
- Black
- Item
- NCAA Oregon State Beavers Montero Tote Cooler Bag - Soft Cooler Bag - Picnic Tote, (Black)
- Team
- Oregon State Beavers
- Team Mascot
- Beavers
Dimensions
- Length
- 12.5 in
- Height
- 12.6 in
- Width
- 6.5 in
Description
The Montero Cooler Tote Bag is the ideal combination of grocery bag, picnic cooler, and beach tote bag in one great soft cooler package. With its fully-insulated & durable polyester canvas exterior, insulated water-resistant liner, and 20-can storage capacity, the Montero can take from camping to outdoor concerts to picnics to the beach to the farmers market with ease. This insulated cooler bag has serious versatility - and serious style.
- Fully-insulated
- Durable 600D polyester fabric exterior
- An insulated water-resistant liner
- A separate zipper pocket on the front exterior provides additional storage
- Padded carry handles
- An adjustable, detachable shoulder strap that converts to backpack straps
- 20-Can storage capacity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.