NCAA Oregon State Beavers Roadside Emergency Car Kit

  • Mfr # 699-00-179-484-0

  • Zoro # G616455772


original price:  $67.15 , new price: $63.49 , 5 percent off
new price:  $63.49
/ea

Key Features

Width
3.5 in
Type
Tools
Length
12 in
Color
Black
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
699-00-179-484-0
Zoro #
G616455772
UPC #
99967321389
Country of Origin
China

Dimensions

Width
3.5 in
Length
12 in
Height
12 in

Details

Type
Tools
Color
Black
Team Mascot
Beavers
Team
Oregon State Beavers

Description

Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.


  • 1 Triangular-shaped tote with reflective tape that doubles as a roadside hazard sign
  • Polyester tote that's easy to clean

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.