Shop PICNIC TIME FAMILY OF BRANDS

NCAA Oregon State Beavers Tranquility Beach Chair with Carry Bag

  • Mfr # 792-00-175-484-0

  • Zoro # G816454001


product price:  $109.95
/ea
Free Shipping & Returns

Key Features

Width
22 in
Height
27.4 in
Team Mascot
Beavers
Type
Beach Chairs
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
792-00-175-484-0
Zoro #
G816454001
UPC #
99967319683
Country of Origin
China

Dimensions

Width
22 in
Height
27.4 in
Length
26 in

Details

Item
NCAA Oregon State Beavers Tranquility Beach Chair with Carry Bag - Low Beach Chair for Adults - Low Lawn Chair, (Black)
Color
Black
Team
Oregon State Beavers
Team Mascot
Beavers
Type
Beach Chairs

Description

Pillowy, portable, and packable - the Tranquility Beach Chair with Carry Bag is an outdoor low camp chair ideal for camping, picnics, and beach days! Made from durable polyester canvas stretched on a lightweight, powder-coated steel frame, this low beach chair folds inwardly to fit neatly into a drawstring carrying bag with a shoulder strap. Treat yourself to the best of beach days with camping chair accents like the cushioned headrest and the zippered security pocket in the back of it.


  • Powder-coated steel frame
  • Inward-folding compact design
  • Zippered access security pocket on back of head rest (14.5" long x 8" center height top edge of pocket is convex)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.