NCAA Penn State Nittany Lions Kickoff Football Cheese Board - Novelty Charcuterie Board
- Mfr # 908-00-505-493-0
- Zoro # G716452619
product price:Â
$
56.15
/ea
Key Features
Length
20.3 in
Width
12 in
Color
Brown
Type
Cutting Boards
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 908-00-505-493-0
- Zoro #
- G716452619
- UPC #
- 99967323383
- Country of Origin
- China
Dimensions
- Length
- 20.3 in
- Width
- 12 in
- Height
- 0.8 in
Details
- Color
- Brown
- Type
- Cutting Boards
- Team
- Penn State Nittany Lions
- Team Mascot
- Nittany Lions
Description
It's game on with the Kickoff Cutting Board, a football-shaped party platter and serving tray made from eco-friendly bamboo with a white bamboo inlay design for the laces. A recessed juice groove keeps your table clean and tapered sides make it easy to rush this chopping board for many yards!
- Bamboo construction with inlaid light bamboo "laces"
- Over 184 square inches of cutting surface
- Tapered sides for easy grasping of board
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.