Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Penn State Nittany Lions Roadside Emergency Car Kit
Mfr # 699-00-179-494-0
Zoro # G816455756
product price:Â $65.79
/eaKey Features
Type
Tools
Width
3.5 in
Length
12 in
Height
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
699-00-179-494-0
Zoro #
G816455756
UPC #
99967509282
Country of Origin
China
Dimensions
Width
3.5 in
Length
12 in
Height
12 in
Details
Type
Tools
Color
Black
Team
Penn State Nittany Lions
Team Mascot
Nittany Lions
Description
Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.
- 1 Triangular-shaped tote with reflective tape that doubles as a roadside hazard sign
- Polyester tote that's easy to clean
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.