Shop PICNIC TIME FAMILY OF BRANDS

NCAA Pittsburgh Panthers Brie Cheese Board and Knife Set - Charcuterie Board Set

  • Mfr # 878-00-505-503-0

  • Zoro # G516453830


product price:  $33.49
/ea

Key Features

Length
7-1/2 in
Width
7-1/2 in
Color
Brown
Type
Cheese Sets
Team Mascot
Panthers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
878-00-505-503-0
Zoro #
G516453830
UPC #
99967385732
Country of Origin
China

Dimensions

Length
7-1/2 in
Width
7-1/2 in
Height
1.2 in

Details

Item
NCAA Pittsburgh Panthers Brie Cheese Board and Knife Set - Charcuterie Board Set - Wood Cutting Board, (Parawood)
Color
Brown
Type
Cheese Sets
Team Mascot
Panthers
Team
Pittsburgh Panthers

Description

The Brie Cheese Board and Knife Set is a split-level cutting board made from eco-friendly parawood. The cutting board surface swivels open to reveal three stainless steel cheese tools with wooden handles, each in their own secure grooves. This complete cheese and charcuterie board set includes one hard cheese knife, one chisel knife for hard crumbly cheese, and one cheese fork. Featuring a recessed juice groove to catch cheese brine or juice from cut fruit, this unique and compact cheese board set is equally handy at home for the buffet or when you travel as a picnic cutting board.


  • Swivel-style, split level circular cutting board made or eco-friendly parawood
  • A recessed juice groove surrounds the perimeter of the board to prevent brine or juice run-off
  • Board swings open to reveal three cheese tools with parawood handles
  • 44 square inches of cutting surface

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.