NCAA Pittsburgh Panthers Campsite Camping Chair
- Mfr # 806-00-175-504-0
- Zoro # G716455986
Key Features
Specifications
Details
- MFR #
- 806-00-175-504-0
- Zoro #
- G716455986
- UPC #
- 99967540841
- Country of Origin
- China
- Color
- Black
- Item
- NCAA Pittsburgh Panthers Campsite Camping Chair - Picnic Chair - Outdoor Folding Chair with Carry Bag - Beach Chair, (Black with Gray Accents)
- Type
- Camping Chairs
- Team Mascot
- Panthers
- Team
- Pittsburgh Panthers
Dimensions
- Width
- 18 in
- Height
- 36 in
- Length
- 23 in
Description
The Campsite Camping Chair is a highly-portable outdoor folding beach chair that folds into a drawstring carrying bag with a shoulder strap. This sports chair features a padded backrest and armrests for comfort, a sturdy, powder-coated steel frame, durable polyester canvas, a zippered security pocket behind the headrest, an integrated drink holder, and an optional pillow just stuff the headrest with the carrying bag. This camp chair is ideal for kicking back on the beach, at the campsite, or home on the lawn. Whether youre watching sports or watching the stars, you cant go wrong with this portable folding picnic chair.
- 300 lb. Maximum weight capacity
- Padded backrest and armrests
- Beverage pocket in right armrest
- Full-length zippered storage pocket
- Headrest holds folded carrying bag to form a makeshift pillow
- Storage/carrying bag with shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.