Shop PICNIC TIME FAMILY OF BRANDS

NCAA Pittsburgh Panthers Outdoor Canopy Sunshade Beach Umbrella 5.5' - Small Patio Umbrella

  • Mfr # 822-00-179-504-0
  • Zoro # G916455502

product price: 
$
63.69
/ea

Key Features

Color
Black
Team Mascot
Panthers
Height
81.6 in
Team
Pittsburgh Panthers
Width
66 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
822-00-179-504-0
Zoro #
G916455502
UPC #
99967301565
Country of Origin
China

Dimensions

Height
81.6 in
Width
66 in
Length
66 in

Details

Color
Black
Item
NCAA Pittsburgh Panthers Outdoor Canopy Sunshade Beach Umbrella 5.5' - Small Patio Umbrella - Beach Chair Umbrella, (Black)
Team Mascot
Panthers
Team
Pittsburgh Panthers
Type
Umbrellas

Description

The Outdoor Canopy Sunshade Beach Umbrella 5.5' is a stylish beach umbrella that easily packs into a fabric carrying case with shoulder strap. The 5.5 foot diameter large canopy, 81.5 inch tall steel pole, 155-degree tilting range, UPF 50+, and pointed end for easier penetration in sand and grass make this the ultimate portable picnic-camping-travel umbrella to keep you and yours safe from UV rays on the go. It perfectly pairs with some of Oniva's most popular beach chairs like the Sports Chair, the Outdoor Director's Chair and the Fusion Camp Chair with Cooler, all of which have umbrella loops built-in to hold this great chair umbrella. Plus it works with all of our Oniva Folding Picnic Tables too!


  • 5.5-Ft. diameter canopy
  • Eight triangular panels, each 34.4" x 34.4" x 24.1"
  • Two-piece, 1.25" diameter steel pole with 155-degree tilt feature and pointed end for easier penetration into sand or grass.
  • UPF 50+

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.