NCAA Pittsburgh Panthers PT-XL Heavy Duty Camping Chair - XL Beach Chair - 400 lb Capacity, Black
- Mfr # 793-00-175-504-0
- Zoro # G516454844
Key Features
Specifications
Product Information
- MFR #
- 793-00-175-504-0
- Zoro #
- G516454844
- UPC #
- 99967556842
- Country of Origin
- China
Dimensions
- Height
- 36 in
- Width
- 31 in
- Length
- 26 in
Details
- Item
- NCAA Pittsburgh Panthers PT-XL Heavy Duty Camping Chair - XL Beach Chair - 400 lb Capacity Camp Chair, (Black)
- Color
- Black
- Type
- Camping Chairs
- Team
- Pittsburgh Panthers
- Team Mascot
- Panthers
Description
Even if you're not a linebacker, you'll enjoy the extra room of the PT-XL Heavy Duty Camping Chair, an outdoor chair with an extra-wide polyester canvas-constructed seat in a durable ripstop weave. This XL camp chair also features a breathable backing, padded armrests, a hanging beverage pocket, and a sturdy, powder-coated steel frame that folds inward to fit in a drawstring carrying bag with shoulder strap. This big and tall folding beach chair is the perfect place to post up for a day at the beach, camping, picnicking, or on your porch! With a high weight capacity of 400lbs, this outdoor folding chair is the heavy duty choice for secure comfort on the go.
- Powder-coated steel frame
- Inward-folding compact design
- Hanging beverage pocket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.