NCAA Pittsburgh Panthers Zuma Backpack Cooler - Soft Cooler Backpack - Lunch Cooler, Black

  • Mfr # 634-00-175-504-0

  • Zoro # G716457133


product price:  $55.79
/ea

Key Features

Length
11 in
Height
19 in
Type
Coolers
Color
Black
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
634-00-175-504-0
Zoro #
G716457133
UPC #
99967365918
Country of Origin
China

Dimensions

Length
11 in
Height
19 in
Width
7 in

Details

Item
NCAA Pittsburgh Panthers Zuma Backpack Cooler - Soft Cooler Backpack - Lunch Cooler, (Black)
Type
Coolers
Color
Black
Team Mascot
Panthers
Team
Pittsburgh Panthers

Description

Open up and say, Ahhhh-some, with the Zuma Backpack Cooler, a stylish and lightweight ThermoGuard-insulated cooler backpack with a 20-can capacity and an upper mesh section to dry out your boardshorts. This picnic cooler bag also features two large exterior zipper pockets, two easy-access external beverage pockets, and air mesh shoulder straps make it easy to hike to that fabled camping beach. The Zuma is the perfect insulated lunch box cooler for fishing, tailgating, hikes, picnics, heck it's even great as a work lunch bag.


  • Stylish, lightweight and functional
  • Durable 600D polyester
  • Divided into two sections for versatility
  • A drawstring closure on the top mesh section, designed to hold clothing, towels, or other gear that needs to "breathe"
  • ThermoGuard insulation in the bottom section to keep food warm or cool for hours
  • Bottom section holds a 12-pack of beer bottles or 20 12-oz. cans
  • Heat-sealed, water-resistant lining to guard against leaks
  • Two large exterior zipper pockets and two easy-access beverage pockets help keep your personal effects close at hand
  • Shoulder straps with air mesh underside and specially designed pocket on right strap to hold a mobile phone or media device

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.