Shop PICNIC TIME FAMILY OF BRANDS

NCAA Purdue Boilermakers Coronado Canvas and Willow Basket Tote - Picnic Bag

  • Mfr # 203-00-187-514-0

  • Zoro # G316453634


product price:  $58.39
/ea

Key Features

Color
Beige
Length
14.17 in
Width
11.42 in
Type
Empty Baskets
Height
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203-00-187-514-0
Zoro #
G316453634
UPC #
99967508711
Country of Origin
China

Dimensions

Length
14.17 in
Width
11.42 in
Height
13.4 in

Details

Item
NCAA Purdue Boilermakers Coronado Canvas and Willow Basket Tote - Picnic Tote Bag - Beach Tote, (Beige Canvas)
Color
Beige
Type
Empty Baskets

Description

Somewhere between a durable picnic tote and a stylish beach bag, the Coronado Canvas and Willow Basket Tote is the perfect companion wherever you're headed. From the park, to the farmer's market, to the beach, and more, this wicker picnic basket tote bag will be there for you. With willow and canvas construction and fully-lined interior this tote bag for women makes a statement and fits a sizable wine and cheese picnic while delivering handy canvas tote convenience.


  • Canvas body with Handwoven wicker bottom
  • Drawstring closure
  • 14.17" x 11.42" x 13.4"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.