Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Purdue Boilermakers X-Grill Portable Grill - Camping Grill
- Mfr # 775-00-175-514-0
- Zoro # G716457201
product price:Â
$
109.95
/ea
Free Shipping & Returns
Key Features
Type
Bbq Grills
Overall Length
19 in
Overall Height
16 in
Width
12 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 775-00-175-514-0
- Zoro #
- G716457201
- UPC #
- 99967357807
- Country of Origin
- China
Dimensions
- Overall Length
- 19 in
- Overall Height
- 16 in
- Width
- 12 in
Details
- Item
- NCAA Purdue Boilermakers X-Grill Portable Grill - Camping Grill - Small Charcoal Grill for Tailgating, (Black)
- Type
- Bbq Grills
- Color
- Black
- Team
- Purdue Boilermakers
- Team Mascot
- Boilermakers
Description
Bring the BBQ wherever you roam with the X-Grill Portable Grill, a sleek, electro-plated steel tailgate Charcoal BBQ grill that packs down flatter than a pancake. This highly portable folding tailgate/camping grill sets up in seconds with its chrome tri-fold cooking grate and durable polyester canvas carrying tote with shoulder strap. Cook up some fun when camping, at a picnic, tailgating and more. All you need is charcoal/kindling and friends and youre ready to get your BBQ on anywhere!
- Slim line design
- Compact and easy to assemble
- A grilling surface of 203.5 sq. in.
- Durable 600D polyester carrying tote
- Detailed warning label sewn directly into interior side of flap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.