
NCAA Rhode Island Rams Elan Deluxe Corkscrew In Bamboo Box
Mfr # 868-00-505-933-0
Zoro # G016455976
product price:Â $33.55
/eaKey Features
Width
2.3 in
Color
Brown
Height
1.3 in
Length
5.7 in
Type
Barware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
868-00-505-933-0
Zoro #
G016455976
UPC #
99967506250
Country of Origin
China
Dimensions
Width
2.3 in
Height
1.3 in
Length
5.7 in
Details
Item
NCAA Rhode Island Rams Elan Deluxe Corkscrew In Bamboo Box, Stainless Steel Waiter-Style Corkscrew Opener Kit, Wooden Gift Box, (Bamboo)
Color
Brown
Type
Barware
Team
Rhode Island Rams
Team Mascot
Rams
Description
It's the details that make the difference - The Elan Corkscrew is a stainless steel waiter-style corkscrew with an eco-friendly bamboo handle and bamboo box with a hinged door. No more fishing around in your drawer for the wine opener, this corkscrew set sits elegantly on your bar top for your guests to admire.
- Stainless steel construction with wooden handle
- Small retractable foil cutting knife with serrated edge
- Bottle opener
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.