Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Rhode Island Rams Metro Shopping Basket - Insulated Picnic Basket
Mfr # 645-00-138-934-0
Zoro # G016456751
product price:Â $56.69
/eaKey Features
Width
12 in
Color
Blue
Length
19 in
Height
9 in
Type
Coolers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
645-00-138-934-0
Zoro #
G016456751
UPC #
99967505130
Country of Origin
China
Dimensions
Width
12 in
Length
19 in
Height
9 in
Details
Color
Blue
Item
NCAA Rhode Island Rams Metro Shopping Basket - Insulated Picnic Basket - Collapsible Market Basket - Utility Tote Cooler Bag, (Navy Blue)
Type
Coolers
Team
Rhode Island Rams
Team Mascot
Rams
Description
From farmers markets to picnics to beach days, the Metro Shopping Basket is your go-to collapsible picnic basket. With its durable polyester canvas on a lightweight and sturdy aluminum frame, water-resistant interior liner, and expandable drawstring top, its highly functional and stylish to boot. Leave the sloppy, always misplaced reusable bags behind for good; its easy to store this grocery cooler bag in your car so its always ready to go.
- Lightweight and fully-collapsible
- Durable 600D polyester canvas on a sturdy aluminum frame
- Water-resistant interior liner
- Expandable drawstring top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.