Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Rhode Island Rams Tahoe XL Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler
Mfr # 598-00-138-934-0
Zoro # G716456969
product price:Â $47.79
/eaKey Features
Color
Blue
Width
8.25 in
Type
Coolers
Height
17 in
Length
23 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
598-00-138-934-0
Zoro #
G716456969
UPC #
99967503099
Country of Origin
China
Dimensions
Width
8.25 in
Height
17 in
Length
23 in
Details
Color
Blue
Item
NCAA Rhode Island Rams Tahoe XL Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler, (Navy Blue)
Type
Coolers
Team Mascot
Rams
Team
Rhode Island Rams
Description
The Tahoe XL Cooler Tote Bag is a sleek soft sided cooler bag with a spacious 48-can-capacity and a fully-insulated, heat-sealed water-resistant interior liner. At 23 by 8.25 by 17 inches, this go everywhere cooler tote is here for you wherever you roam. Whether you use it as a beach bag, a picnic basket cooler, or a grocery bag, the shoulder strap and zippered exterior pocket will make sure you get there and back again, in style!
- 125 cubic inches of interior storage space
- 48-Can capacity
- Fully-insulated with heat-sealed water-resistant interior liner
- Extra long shoulder straps with fastening closure
- Zippered exterior pocket for extra storage
- 23" x 8.25" x 17" (Bottom base of 17.75" long)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.