Shop PICNIC TIME FAMILY OF BRANDS

NCAA Rhode Island Rams Tarana Lunch Bag Cooler with Utensils made from Recycled Material

  • Mfr # 515-01-179-934-0

  • Zoro # G216457510


product price:  $91.89
/ea

Key Features

Color
Black
Type
Lunch Bags
Height
9.449 in
Length
11.024 in
Width
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
515-01-179-934-0
Zoro #
G216457510
UPC #
99967549769
Country of Origin
China

Dimensions

Height
9.449 in
Length
11.024 in
Width
6.89 in

Details

Color
Black
Type
Lunch Bags
Team Mascot
Rams
Team
Rhode Island Rams

Description

Taking your lunch break feels good, but knowing youre doing a small part to help protect the planet every time you sit down to lunch? That feels great! With a shell made from 16 recycled water bottles, the Tarana Lunch Bag Cooler with Utensils is the perfect personal cooler set. This lunch bag features a water-resistant, easy-clean insulated cooler, expandable upper compartment, versatile shoulder strap, and comes equipped with a water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw.


  • The lunchbox shell is made out of recycled plastic. 16 bottles per bag.
  • Insulated cooler with water-resistant liner
  • Front zippered accessory pocket
  • Expandable upper compartment for extra storage
  • Versatile shoulder strap
  • Includes: water-resistant placemat, recycled plant fiber utensils, and a reusable metal straw
  • 11.02" x 6.89" x 9.45"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.