Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Rhode Island Rams Topanga Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler
Mfr # 619-00-138-934-0
Zoro # G816452632
product price:Â $40.89
/eaKey Features
Length
21 in
Color
Blue
Width
8.7 in
Type
Coolers
Height
13 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
619-00-138-934-0
Zoro #
G816452632
UPC #
99967505024
Country of Origin
China
Dimensions
Length
21 in
Width
8.7 in
Height
13 in
Details
Color
Blue
Type
Coolers
Item
NCAA Rhode Island Rams Topanga Tote Cooler Bag - Soft Cooler Bag - Picnic Cooler, (Navy Blue)
Team Mascot
Rams
Team
Rhode Island Rams
Description
From farmers markets to the park, from the mountains to the beach, the Topanga Cooler Tote Bag is your all-in-one grocery bag, insulated picnic tote, and soft sided cooler. With its durable polyester canvas outer construction and heat-sealed water-resistant PVC interior liner, its ideal for a picnic lunch, cold groceries, or a tailgates worth of beer. The 24-can capacity, large external pocket, and carrying straps make this the perfect insulated cooler bag for food, beverages, wet swimsuits and towels, and more.
- Durable 600D polyester
- Heat-sealed, water-resistant PVC interior liner for no leaks
- 24-Can storage capacity
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.