NCAA Rhode Island Rams Whiskey Box Gift Set

  • Mfr # 605-10-509-933-0

  • Zoro # G016452708


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Brown
Length
15 in
Type
Barware
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-10-509-933-0
Zoro #
G016452708
UPC #
99967533560
Country of Origin
China

Dimensions

Width
13 in
Length
15 in
Height
4.75 in

Details

Color
Brown
Item
NCAA Rhode Island Rams Whiskey Box Gift Set - Whiskey Glasses Set of 2 - Whiskey Stones Gift Set, (Oak Wood)
Type
Barware
Team
Rhode Island Rams
Team Mascot
Rams

Description

Every tradition and heirloom had to start somewhere, and you can start your own with The Whiskey Box, a dark and handsome solid oak chest with rustic nails and secure storage for your favorite 750mL whiskey bottle, two 8oz heavy-bottomed lowball glasses, two soapstone coasters, and two soapstone whiskey stones to chill your drink without watering it down. At once modern and vintage, this whiskey set will be the artifact your grandkids remember standing stately and unassuming in your man cave.


  • Oak chest with pounded nail corner accents
  • Hollowed area in box to fit a standard 750mL bottle of whiskey
  • Components securely displayed
  • Two 8oz lowball glasses
  • Two sandstone coasters
  • Six soapstone whiskey stones to chill your drink without diluting it

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.