Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA South Carolina Gamecocks Activo Tote Cooler Bag - Soft Cooler Bag
Mfr # 614-00-175-524-0
Zoro # G516453953
original price:Â $50.35 , new price: $47.85 , 4 percent off
new price:Â $47.85
/eaKey Features
Color
Black
Width
5.5 in
Type
Coolers
Height
14 in
Length
13.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
614-00-175-524-0
Zoro #
G516453953
UPC #
99967220224
Country of Origin
China
Dimensions
Width
5.5 in
Height
14 in
Length
13.5 in
Details
Item
NCAA South Carolina Gamecocks Activo Tote Cooler Bag - Soft Cooler Bag - Picnic Tote, (Black with Gray Accents)
Color
Black
Type
Coolers
Team
South Carolina Gamecocks
Team Mascot
Gamecocks
Description
If you're looking for a grocery bag, picnic cooler, and beach tote bag in one, the Activo Cooler Tote Bag is your solution with a spacious, water-resistant interior and five additional pockets for your many essentials. With an expandable drawstring top for plenty of storage space and an adjustable, padded shoulder strap for easy carrying as you travel, the Activo cooler bag is just as handy for grocery shopping as it is for picnics as it is for a beer run.
- Large capacity cooler with water-resistant interior liner
- Five additional pockets provide loads of extra storage
- Expandable drawstring top allows for bulky goods
- An adjustable shoulder strap with comfort pad
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.