NCAA Stanford Cardinal Brie Cheese Board and Knife Set - Charcuterie Board Set
- Mfr # 878-00-505-533-0
- Zoro # G716453630
Key Features
Specifications
Details
- MFR #
- 878-00-505-533-0
- Zoro #
- G716453630
- UPC #
- 99967385794
- Country of Origin
- China
- Item
- NCAA Stanford Cardinal Brie Cheese Board and Knife Set - Charcuterie Board Set - Wood Cutting Board, (Parawood)
- Color
- Brown
- Type
- Cheese Sets
- Team
- Stanford Cardinal
- Team Mascot
- Cardinal
Dimensions
- Length
- 7.5 in
- Width
- 7.5 in
- Height
- 1.2 in
Description
The Brie Cheese Board and Knife Set is a split-level cutting board made from eco-friendly parawood. The cutting board surface swivels open to reveal three stainless steel cheese tools with wooden handles, each in their own secure grooves. This complete cheese and charcuterie board set includes one hard cheese knife, one chisel knife for hard crumbly cheese, and one cheese fork. Featuring a recessed juice groove to catch cheese brine or juice from cut fruit, this unique and compact cheese board set is equally handy at home for the buffet or when you travel as a picnic cutting board.
- Swivel-style, split level circular cutting board made or eco-friendly parawood
- A recessed juice groove surrounds the perimeter of the board to prevent brine or juice run-off
- Board swings open to reveal three cheese tools with parawood handles
- 44 square inches of cutting surface
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.