Shop PICNIC TIME FAMILY OF BRANDS

NCAA Stanford Cardinal Travel Table Portable Folding Table, Camping Table, Outdoor Table

  • Mfr # 799-00-179-534-0

  • Zoro # G116456125


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Width
27.5 in
Color
Black
Length
42.5 in
Type
Folding Tables
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
799-00-179-534-0
Zoro #
G116456125
UPC #
99967353663
Country of Origin
China

Dimensions

Height
27.5 in
Width
27.5 in
Length
42.5 in

Details

Item
NCAA Stanford Cardinal Travel Table Portable Folding Table, Camping Table, Outdoor Table with Carry Bag, (Black)
Color
Black
Team
Stanford Cardinal
Type
Folding Tables
Team Mascot
Cardinal

Description

Get everything out on the table with the Travel Table Portable Folding Table, the ultimate compact folding table for camping, tailgating, beach days, picnics at the park and bbqs. High quality components include a sturdy polyester canvas skin that stretches over a durable, powder-coated steel frame. The frame folds inward to pack easily into a drawstring bag with a shoulder strap. Four sunken drink holders in the table top, two pouch drink holders on the sides, and a hanging, zippered pouch for personal items, plus a beach umbrella hole for build-in shade make this our downright favorite camping table.


  • Powder-coated steel frame
  • Durable polyester table top
  • Four sunken cup holders in the table top, one on each side
  • One beverage pocket and one 12.5" x 1.25" x 5.5" zippered security pocket on short sides of table
  • Opens to 42.5" L x 27.5" W x 27.5" H
  • Inward-folding compact design
  • Storage bag with shoulder strap
  • Maximum weight, 90 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.