Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA TCU Horned Frogs Manta Portable Beach Tent - Pop Up Tent
Mfr # 113-00-105-844-0
Zoro # G916453867
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Type
Beach Tents
Width
48.43 in
Height
40 in
Length
87 in
Team Mascot
Horned Frogs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
113-00-105-844-0
Zoro #
G916453867
UPC #
99967302548
Country of Origin
China
Dimensions
Width
48.43 in
Height
40 in
Length
87 in
Details
Type
Beach Tents
Color
Gray
Item
NCAA TCU Horned Frogs Manta Portable Beach Tent - Pop Up Tent - Beach Sun Shelter Pop Up, (Gray)
Team Mascot
Horned Frogs
Team
TCU Horned Frogs
Description
Instant shade and wind protection, anywhere, anytime - the Manta Portable Beach Tent is a lightweight pop-up beach shelter and sun shade with a UPF 50+ sun protection rating, a heavy-duty floor, a zippered privacy screen, and a double-zippered mesh window to keep you feeling the breeze. Easy setup with optional in-ground plastic stakes and attached fillable sandbags means you'll spend more time watching the waves at the beach, the lake, or your nephew's soccer game in this outdoor sport shade. The perfect alternative to your standard beach umbrella.
- UPF 50+ sun protection rating
- Lightweight polyester shell and fiberglass frame
- Fully-assembled
- springs open in seconds
- Folds in on itself with a few turns of the wrist and it's ready to be stored away
- Deep tent cavity and overhanging canopy provide maximum protection from the elements
- Extending floor that doubles as a privacy screen
- A double-zippered mesh window
- Attached fillable sand bags for weighted anchoring
- 8 plastic stakes for in-ground anchoring
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.