Shop PICNIC TIME FAMILY OF BRANDS

NCAA TCU Horned Frogs Roadside Emergency Car Kit

  • Mfr # 699-00-179-844-0

  • Zoro # G616456472


product price:  $62.99
/ea

Key Features

Type
Tools
Height
12 in
Length
12 in
Color
Black
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
699-00-179-844-0
Zoro #
G616456472
UPC #
99967321471
Country of Origin
China

Dimensions

Height
12 in
Length
12 in
Width
3.5 in

Details

Type
Tools
Color
Black
Team Mascot
Horned Frogs
Team
TCU Horned Frogs

Description

Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.


  • 1 Triangular-shaped tote with reflective tape that doubles as a roadside hazard sign
  • Polyester tote that's easy to clean

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.