Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA TCU Horned Frogs Tarana Superthick Cooler Bag with Removable Shoulder Strap
- Mfr # 630-36-179-844-0
- Zoro # G716453814
product price:Â
$
89.59
/ea
Key Features
Length
11 in
Color
Black
Width
15 in
Height
11.6 in
Type
Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630-36-179-844-0
- Zoro #
- G716453814
- UPC #
- 99967559331
- Country of Origin
- China
- Color
- Black
- Type
- Coolers
- Team Mascot
- Horned Frogs
- Team
- TCU Horned Frogs
Dimensions
- Length
- 11 in
- Width
- 15 in
- Height
- 11.6 in
Description
An insulated cooler is pretty cool, but a cooler bag made out of 18 recycled water bottles? Thats the Tarana Large Superthick Cooler Bag - and its super sustainably cool, which is even better! This lunch bag is just as convenient as it is eco-friendly with wipeable fabric, versatile shoulder strap, attached bottle opener, and a back zippered accessory pocket. Take it to work, take it to school, take it on a camping trip, take it to the tailgate - this recycled cooler boasts up to 24 hours of reliable cool time so the good times can just keep rollin.
- Cooler shell is made from recycled water bottles, about 18 bottles per bag
- Wipeable fabric
- Insulated cooler with water-resistant liner
- Stretch cord on top secures a jacket, blanket or towel
- Back zippered accessory pocket/ luggage slip
- Daisy chain to hang additional gear
- Versatile shoulder strap
- Bottle opener attached
- Cool time up to 24 hours
- Holds 24, 12oz cans
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.