
NCAA Texas A&M Aggies BBQ Kit Grill Set & Cooler, BBQ Accessories
Mfr # 757-06-175-564-0
Zoro # G916455601
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Type
Bbq Accessories
Height
10 in
Width
11 in
Length
21 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
757-06-175-564-0
Zoro #
G916455601
UPC #
99967395557
Country of Origin
China
Dimensions
Height
10 in
Width
11 in
Length
21 in
Details
Item
NCAA Texas A&M Aggies BBQ Kit Grill Set & Cooler, BBQ Accessories Set with Case for Outdoor, Complete Grill Accessories Kit with Cooler Bag, (Black)
Type
Bbq Accessories
Color
Black
Team Mascot
Aggies
Team
Texas A&M Aggies
Description
Bring the best of both worlds with the BBQ Kit Cooler, a highly-portable and heat-sealed, 46-can capacity cooler with an attached zippered pocket containing an 8-piece stainless steel grill set including: one BBQ knife, one BBQ spatula, one set of tongs, a salt and pepper shaker set, one BBQ mitt, one hardwood cutting board, and one waiter-style corkscrew. The extra pockets, tool box-style carry handles, and an adjustable shoulder strap make this the perfect gift for the roaming grill master in your life. Fire it up!
- Heat-sealed interior liner (18" x 7" x 10") with 46 12-oz can capacity
- Two ways to carry: two handles or adjustable shoulder strap
- Two zipper pockets and one flat pocket for added storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.