NCAA Texas A&M Aggies Big Bear XXL Camping Chair with Cooler - Heavy Duty Beach Chair

  • Mfr # 808-00-175-564-0
  • Zoro # G116454091
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Height
42 in
Color
Black
Type
Camping Chairs
Team Mascot
Aggies
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
808-00-175-564-0
Zoro #
G116454091
UPC #
99967526333
Country of Origin
China

Dimensions

Width
26 in
Height
42 in
Length
24 in

Details

Item
NCAA Texas A&M Aggies Big Bear XXL Camping Chair with Cooler - Heavy Duty Beach Chair - Outdoor Folding Chair with 500 lb weight capacity, (Black)
Color
Black
Team
Texas A&M Aggies
Type
Camping Chairs
Team Mascot
Aggies

Description

The Big Bear XXL Camping Chair with Cooler is the gold standard of heavy duty camping chairs. Any size person will enjoy the extra room of this plus size adult beach chair with a steel frame, hinged feet for stability on uneven terrain, durable polyester construction, and zippered security pocket behind the headrest. This XL lawn chair also sports a 9-can-capacity cooler bag and drink holder that can attach to the chair. When its time to hit the road, easily pack this heavy duty outdoor folding chair into the drawstring tote with a shoulder strap. Easy to get in and out of and rated for a high weight capacity of 500 lbs, this is the perfect folding chair for big & tall folks to take to the beach, camping, picnicking, and tailgating!


  • Steel frame with hinged feet for stability on uneven terrain
  • Maximum weight capacity, 500 lbs.
  • Cooler (11.25" x 3.25" x 9.75") holds up to nine 12-oz. cans
  • Retractable cup holder attached to chair frame
  • Zippered security pocket on back of headrest

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.