
NCAA Texas A&M Aggies Icon Glass Top Cutting Board & Knife Set
Mfr # 910-00-505-566-0
Zoro # G516454523
product price:Â $59.19
/eaKey Features
Length
15.4 in
Width
10.04 in
Color
Brown
Type
Cutting Boards
Team
Texas A&M Aggies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910-00-505-566-0
Zoro #
G516454523
UPC #
99967388221
Country of Origin
China
Dimensions
Length
15.4 in
Width
10.04 in
Height
0.8 in
Details
Item
NCAA Texas A&M Aggies Icon Glass Top Cutting Board & Knife Set, Cheese Boards Charcuterie Boards, Serving Platter, (Parawood & Bamboo)
Color
Brown
Type
Cutting Boards
Team
Texas A&M Aggies
Team Mascot
Aggies
Description
Modern and natural lines merge with the Icon, a beautiful rectangular glass cutting board made from rich parawood and bamboo with a tempered glass tray and a carved-out section to snugly secure the included stainless steel fork-tipped cheese knife with a wooden handle. You can also use this handsome cutting board set as a cheese board or serving tray.
- 92 square inches of cutting surface
- Tempered glass lid, 11" x 8.5" with rounded corners, can be used as a cutting board or service tray
- Cheese knife with holes in the blade to prevent cheese from sticking
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.