NCAA Texas A&M Aggies On The Go Lunch Bag Cooler - Soft Cooler Lunch Box, Black

  • Mfr # 510-00-179-564-0
  • Zoro # G116455937
product price: 
$
37.15
/ea

Key Features

Width
6 in
Height
10.5 in
Length
10 in
Color
Black
Type
Lunch Bags
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510-00-179-564-0
Zoro #
G116455937
UPC #
99967505604
Country of Origin
China

Dimensions

Width
6 in
Height
10.5 in
Length
10 in

Details

Item
NCAA Texas A&M Aggies On The Go Lunch Bag Cooler - Soft Cooler Lunch Box - Insulated Lunch Bag, (Black)
Color
Black
Type
Lunch Bags
Team
Texas A&M Aggies
Team Mascot
Aggies

Description

The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesnt matter - this lunch bag coolers dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.


  • Expandable lunch tote
  • Front flat zippered pocket leads to dry compartment for shelf items
  • Cooler made with wipeable materials
  • Velcro side straps increase compartment carry volume
  • 10" L x 6" W x 10.5" H

Restrictions

Ratings & reviews