Shop PICNIC TIME FAMILY OF BRANDS

NCAA Texas A&M Aggies Pilsner Craft Beer Set with 2 Beer Glasses

  • Mfr # 602-06-512-563-0

  • Zoro # G016454221


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Type
Barware
Width
10 in
Height
5.3 in
Color
Brown
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
602-06-512-563-0
Zoro #
G016454221
UPC #
99967534574
Country of Origin
China

Dimensions

Width
10 in
Height
5.3 in
Length
12 in

Details

Item
NCAA Texas A&M Aggies Pilsner Craft Beer Set with 2 Beer Glasses - Gift For Beer Lovers, (Acacia Wood)
Type
Barware
Color
Brown
Team
Texas A&M Aggies
Team Mascot
Aggies

Description

The handsome acacia wood and dovetail joinery of the Pilsner Craft Beer Set with 2 Beer Glasses can stand alone on your bartop as an objet d'art - but under the sliding, removable panel is the real treat for beer lovers: two tall 12 oz fluted beer glasses, two real cork beverage coasters, and a deluxe bottle opener. This beer glass set brings back the ceremony of serving drinks and is a worthy craft beer gift for the discerning beer lover in your life.


  • Beautiful acacia wood case with dovetail joinery and a sliding, removable panel door
  • A form-fitting interior to showcase and secure the accessories included

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.