NCAA Texas Longhorns Adventure Wagon All-Terrain Folding Beach Wagon with Big Wheels
- Mfr # 741-00-679-194-1
- Zoro # G316454662
Key Features
Specifications
Details
- MFR #
- 741-00-679-194-1
- Zoro #
- G316454662
- UPC #
- 99967553292
- Country of Origin
- China
- Color
- Gray
- Deck Type
- Wagons
Dimensions
- Overall Height
- 22.9 in
- Overall Length
- 35.5 in
- Overall Width
- 19 in
Description
Save your back with the Adventure Wagon All-Terrain Portable Utility Wagon, a sturdy collapsible utility wagon with a rugged 225 weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmers market. With extra large wheels, you can set up your picnic anywhere at all. This folding wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the beach wagpm cart is perfect for your phone and other delicate items.
- Steel-frame with durable polyester covering
- Large, all-terrain wheels
- Quick and easy set-up
- Storage cover with carry handles and pocket to hold floor panel
- Telescoping handle
- Zippered hanging
- Storage pocket inside wagon
- Opens to 35.6" L x 18.9" W x 21.9" H
- Maximum weight capacity of 225 lbs.
- Storage capacity, 3.5 cubic feet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.