
NCAA Texas Tech Red Raiders Elan Deluxe Corkscrew In Bamboo Box
Mfr # 868-00-505-573-0
Zoro # G416455552
product price:Â $33.55
/eaKey Features
Length
5.7 in
Color
Brown
Width
2.3 in
Height
1.3 in
Type
Barware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
868-00-505-573-0
Zoro #
G416455552
UPC #
99967232418
Country of Origin
China
Dimensions
Length
5.7 in
Width
2.3 in
Height
1.3 in
Details
Color
Brown
Item
NCAA Texas Tech Red Raiders Elan Deluxe Corkscrew In Bamboo Box, Stainless Steel Waiter-Style Corkscrew Opener Kit, Wooden Gift Box, (Bamboo)
Type
Barware
Team Mascot
Red Raiders
Team
Texas Tech Red Raiders
Description
It's the details that make the difference - The Elan Corkscrew is a stainless steel waiter-style corkscrew with an eco-friendly bamboo handle and bamboo box with a hinged door. No more fishing around in your drawer for the wine opener, this corkscrew set sits elegantly on your bar top for your guests to admire.
- Stainless steel construction with wooden handle
- Small retractable foil cutting knife with serrated edge
- Bottle opener
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.