NCAA Texas Tech Red Raiders Home Run! Baseball Cheese Board - Novelty Charcuterie Board

  • Mfr # 894-00-505-573-0
  • Zoro # G016454399
product price: 
$
40.99
/ea

Key Features

Length
12 in
Width
12 in
Color
Brown
Type
Cutting Boards
Team Mascot
Red Raiders
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
894-00-505-573-0
Zoro #
G016454399
UPC #
99967246729
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
0.8 in

Details

Color
Brown
Type
Cutting Boards
Team
Texas Tech Red Raiders
Team Mascot
Red Raiders

Description

Show your love for America's Pastime with Picnic Time's Homerun! Cutting Board, a bamboo-constructed baseball-inspired chopping board that double-plays as a serving platter! Use the blank underside for chopping and the stitched topside for serving. Sure to be a grand slam at your next dinner party! The baseball puns are endless!


  • Bamboo construction
  • 104 square inches of cutting surface
  • Board can be used as a cutting board or serving tray, or use both sides of the board: the blank underside for cutting and the topside for serving

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.