Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Texas Tech Red Raiders Reclining Camp Chair - Beach Chair for AdultsDark Red
Mfr # 803-00-100-574-0
Zoro # G516456503
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Width
33 in
Height
42 in
Length
36 in
Team Mascot
Red Raiders
Type
Camping Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
803-00-100-574-0
Zoro #
G516456503
UPC #
99967366830
Country of Origin
China
Dimensions
Width
33 in
Height
42 in
Length
36 in
Details
Color
Red
Item
NCAA Texas Tech Red Raiders Reclining Camp Chair - Beach Chair for Adults - Sports Chair with Carry Bag, (Dark Red)
Team
Texas Tech Red Raiders
Team Mascot
Red Raiders
Type
Camping Chairs
Description
Plush, portable, and packable, the Picnic Time Reclining Camp Chair is your camping cockpit with three reclining positions, an extra-wide, padded polyester seat and armrests, an insulated drink holder, a zippered pocket, and a sturdy steel frame that folds inward to fit in a drawstring carrying bag with carrying strap. This folding outdoor portable chair is the perfect place to post up for camping, picnicking, tailgating, or at the beach.
- Padded seat and backrest
- Three seating positions, adjustable armrests
- Integrated portable beverage holder in armrest
- Large zippered storage pocket
- Storage/carrying tote with handle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.