NCAA Texas Tech Red Raiders Roadside Emergency Car Kit

  • Mfr # 699-00-179-574-0

  • Zoro # G116456255


original price:  $70.99 , new price: $64.79 , 8 percent off
new price:  $64.79
/ea

Key Features

Height
12 in
Width
3.5 in
Color
Black
Type
Tools
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
699-00-179-574-0
Zoro #
G116456255
UPC #
99967321488
Country of Origin
China

Dimensions

Height
12 in
Width
3.5 in
Length
12 in

Details

Color
Black
Type
Tools
Team
Texas Tech Red Raiders
Team Mascot
Red Raiders

Description

Safety first for you and your loved ones with the Picnic Time Roadside Emergency Kit, a compact car tool kit with the basics for auto emergencies. The triangular-shaped tote is lined with reflective tape to double as a roadside hazard sign.


  • 1 Triangular-shaped tote with reflective tape that doubles as a roadside hazard sign
  • Polyester tote that's easy to clean

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.