Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Texas Tech Red Raiders Touchdown! Football Cheese Board - Novelty Charcuterie Board
- Mfr # 896-00-505-573-0
- Zoro # G916455830
product price:Â
$
37.89
/ea
Key Features
Length
16 in
Width
8.8 in
Type
Cutting Boards
Color
Brown
Team
Texas Tech Red Raiders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 896-00-505-573-0
- Zoro #
- G916455830
- UPC #
- 99967246880
- Country of Origin
- China
- Type
- Cutting Boards
- Color
- Brown
- Team
- Texas Tech Red Raiders
- Team Mascot
- Red Raiders
Dimensions
- Length
- 16 in
- Width
- 8.8 in
- Height
- 0.8 in
Description
Show your love for football with Picnic Time's Touchdown! Cutting Board, a bamboo-constructed pigskin-inspired cheese board that doubles as a serving platter! Use the blank underside for chopping and the laced topside for serving. Whether you're tailgating or homegating, your friends and family will appreciate this cheese cutting board. First and ten!
- Made of dark bamboo with light bamboo inlays in a football design
- 123 square inches of cutting surface
- Can be used as a cutting board or serving tray, or use both sides of the board, one for cutting and the other for serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.