NCAA USC Trojans BBQ Apron with Tools & Bottle Opener - Waxed Canvas Chef Apron
- Mfr # 636-89-140-094-0
- Zoro # G016454436
Key Features
Specifications
Details
- MFR #
- 636-89-140-094-0
- Zoro #
- G016454436
- UPC #
- 99967493222
- Country of Origin
- China
- Item
- NCAA USC Trojans BBQ Apron with Tools & Bottle Opener - Waxed Canvas Chef Apron - Men's Apron with BBQ Accessories, (Khaki Green with Brown Accents)
- Color
- Green
- Type
- Bbq Accessories
- Team Mascot
- Trojans
- Team
- USC Trojans
Dimensions
- Length
- 23.93 in
- Width
- 27.55 in
- Height
- 0.0625 in
Description
Become the BBQ hero you were destined to be and change hungry lives by donning the waxed canvas BBQ Apron from Picnic Time. Keep yourself clean with this stylish waxed canvas and leatherette apron, which will not only make you look cool but be genuinely practical as well. The apron has a neck strap, waist ties, and specific pockets for the included grilling accessories: one steel BBQ spatula, a set of steel tongs, and a bottle opener. There's a leatherette tool rack built-in, with a towel ring and several slots for additional utensils, as well as two large drink pockets. Look and feel like a pro next time you grill!
- Sturdy khaki waxed cotton canvas apron with neck and waist straps
- Apron has multiple pockets, a leatherette strap with loops for tools and a metal towel ring
- Includes wood and stainless steel BBQ Spatula and Tongs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.