Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA USC Trojans Moreno 3-Bottle Wine & Cheese Tote, Padded Wine Bag
Mfr # 624-04-175-098-0
Zoro # G216454649
product price:Â $88.15
/eaKey Features
Color
Black
Length
10.3 in
Width
5.1 in
Height
13.3 in
Type
Wine Totes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624-04-175-098-0
Zoro #
G216454649
UPC #
99967501309
Country of Origin
China
Dimensions
Length
10.3 in
Width
5.1 in
Height
13.3 in
Details
Item
NCAA USC Trojans Moreno 3-Bottle Wine & Cheese Tote, Padded Wine Bag with Adjustable Shoulder Strap, Wine Picnic Tote Bag, (Black)
Color
Black
Type
Wine Totes
Description
Oh the places you'll go with the Moreno Three Bottle Wine Tote, a portable wine cooler and picnic bag in one with three insulated wine bottle compartments, a hardwood cutting board, a stainless steel cheese knife with a wooden handle, and a waiter-style corkscrew. Sling this durable polyester canvas-constructed bag over your shoulder with the strap, or unzip the strap and wear it as a backpack. Happy picnicking!
- Adjustable sling strap that converts to backpack straps
- Adjustable interior dividers for wine, beverages and food
- Holds three 750mL bottles or one 750mL and two 1.5L bottles
- Wine and cheese service
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.