Shop PICNIC TIME FAMILY OF BRANDS

NCAA USC Trojans Oniva Stadium Seat - Reclining Bleacher Seat with Back Support

  • Mfr # 626-00-100-094-0

  • Zoro # G816454513


product price:  $73.29
/ea

Key Features

Width
2 in
Height
29 in
Team Mascot
Trojans
Type
Stadium Seats
Length
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
626-00-100-094-0
Zoro #
G816454513
UPC #
99967236980
Country of Origin
China

Dimensions

Width
2 in
Height
29 in
Length
22.25 in

Details

Team Mascot
Trojans
Type
Stadium Seats
Color
Red
Item
NCAA USC Trojans Oniva Stadium Seat - Reclining Bleacher Seat with Back Support - Beach Seat, (Red)
Team
USC Trojans

Description

With six backrest positions and high-density foam padding, portable chair only begins to describe the Oniva Stadium Seat, a lightweight and highly-portable bleacher seat, beach chair, game chair, and straight-up recliner! The lightweight steel frame, durable polyester canvas, water-resistant bottom, and adjustable shoulder strap make this your go-to travel chair. Pop this baby in the boat, get back support in your kayak or on the bleachers, and even make sitting on the ground a comfortable proposition. Easy to carry and totally comfy when you reach your destination, this ground chair has you all set for sitting from the beach to the campground to the big game.


  • Lightweight and portable
  • Steel frame cushioned with high-density PU foam for hours of comfortable sitting
  • An adjustable shoulder strap
  • Has six adjustable seating positions

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.