Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA USC Trojans Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set
Mfr # 512-80-100-094-0
Zoro # G316453924
product price:Â $85.15
/eaKey Features
Type
Lunch Bags
Color
Red
Width
7.5 in
Length
11 in
Height
12 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
512-80-100-094-0
Zoro #
G316453924
UPC #
99967348904
Country of Origin
China
Dimensions
Width
7.5 in
Length
11 in
Height
12 in
Details
Type
Lunch Bags
Item
NCAA USC Trojans Pranzo Lunch Bag - Insulated Lunch Box with Picnic Set - Lunch Cooler Bag, (Red)
Color
Red
Team
USC Trojans
Team Mascot
Trojans
Description
Level up your lunch box game with the Pranzo Lunch Bag Cooler with Utensils, an insulated work cooler / lunch bag with top and bottom compartments to separate cold foods from warm/room temperature items. This polyester 8-can-capacity lunch cooler bag with an adjustable shoulder strap and grab-and-go handle also has a secret compartment containing stainless steel silverware, clear plastic salt & pepper shakers, and a 100% cotton napkin. Zippered mesh pockets on each side provide the perfect space for keys, wallets, or other essentials.
- Insulated picnic/lunch cooler with service for one
- Separate sections (top and bottom) allow you to isolate your foods by temperature requirements
- Holds 8 12-oz. cans
- A zippered mesh pocket on each side provide extra storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.