Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA USC Trojans PT-Frontier Picnic Cooler Tote - Soft Cooler Bag with Picnic SetHeathered Gray
- Mfr # 509-23-105-098-0
- Zoro # G016453996
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Color
Gray
Height
13.4 in
Type
Picnic Coolers
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 509-23-105-098-0
- Zoro #
- G016453996
- UPC #
- 99967501262
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Height
- 13.4 in
- Length
- 12.5 in
Details
- Color
- Gray
- Item
- NCAA USC Trojans PT-Frontier Picnic Cooler Tote - Soft Cooler Bag with Picnic Set - Picnic Tote, (Heathered Gray)
- Type
- Picnic Coolers
- Team Mascot
- Trojans
- Team
- USC Trojans
Description
Its time to upgrade with the PT-Frontier Picnic Cooler Tote, a genuinely chic soft sided portable cooler with fully loaded picnic set for 4. This sleek two-tiered picnic tote features a full cutlery and meal set for four - but thats not all, not at all. Keep food and beer or wine comfortably separated with the removable, heat-sealed soft cooler and stash extras in the side storage pocket. Sling the whole thing comfortably over your shoulder and head off for hikes, beach hangs, and all kinds of outdoor adventuring.
- Two-tiered shoulder bag with adjustable straps on back for extra storage
- Stretch cord on top secures a jacket, blanket or towel
- Removable heat sealed cooler
- Water/wine pocket on side
- Includes four 8" melamine plates, four sets of stainless steel forks, knives and spoons, four durable tumblers and a stainless steel waiter-style corkscrew
- 12.5" L x 10" W x 13.4" H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.