NCAA USC Trojans PTX Backpack CoolerRed

  • Mfr # 633-00-100-094-0

  • Zoro # G116453506


product price:  $52.75
/ea

Key Features

Type
Coolers
Length
12.5 in
Color
Red
Height
13.25 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633-00-100-094-0
Zoro #
G116453506
UPC #
99967290180
Country of Origin
China

Dimensions

Length
12.5 in
Height
13.25 in
Width
6.5 in

Details

Type
Coolers
Item
NCAA USC Trojans PTX Backpack Cooler - Soft Cooler Backpack - Insulated Lunch Bag, (Red)
Color
Red
Team
USC Trojans

Description

The options are endless with the PTX Backpack Cooler, a spacious and fully-insulated cooler backpack with a 20-can capacity water-resistant interior, padded, adjustable backpack straps, and numerous pockets for all your doodads. This versatile travel bag has an exterior stretch cargo cord which is perfect for jackets or securing base/mid layers to dry out before sundown. Our hiking backpack cooler even includes an attachment harness for golf carts. With plenty of space for a picnic lunch, beverages, and more, this soft collapsible cooler bag is just what you need for all your best adventures.


  • Fully insulated, water-resistant interior with 20 can capacity (0.5 cubic feet)
  • Padded, adjustable backpack straps
  • Numerous pockets for extra or isolated storage
  • An attachment harness to secure onto golf carts
  • A stretch cargo cord on exterior front to secure items such as a sweater or towel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.