NCAA USC Trojans Sidecar 5-Piece Bar Tool Set

  • Mfr # 672-05-508-093-0

  • Zoro # G516455247


product price:  $96.79
/ea

Key Features

Type
Barware
Width
5.3 in
Height
3.75 in
Color
Brown
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
672-05-508-093-0
Zoro #
G516455247
UPC #
99967493277
Country of Origin
China

Dimensions

Width
5.3 in
Height
3.75 in
Length
8.5 in

Details

Item
NCAA USC Trojans Sidecar 5-Piece Bar Tool Set, (Acacia Wood)
Type
Barware
Color
Brown
Team
USC Trojans
Team Mascot
Trojans

Description

When you're in the zone you need the best tools at your disposal, and every professional has tools to get the job done, and done well. Become a mixologist guru with the Sidecar 5 piece bar tool set. Your bar isn't complete without it. Made of beautiful acacia wood, the block has a swivel drawer revealing a waiter-style corkscrew. All of the bar tools stand snuggly in round holes on the top surface of the wood block. The tools you'll get are all satin brass-toned metal and include a Jigger, Spoon, Strainer, and Bottle Opener. This set isn't just easy on the eyes, it's easy to use, and the perfect treat for yourself or a friend!


  • Acacia Wood block with swivel drawer for a waiter-style corkscrew
  • Bar tools stand snuggly in round holes on top surface
  • Tools include: Jigger, Spoon, Strainer, and Bottle Opener
  • All tools are a satin brass-toned metal
  • 8.5" x 3.5" x 3.75"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.