NCAA USC Trojans Wine Appetizer Plate Set of 4 - Cocktail Plate with Glass Holder with Wine Holder
- Mfr # 874-04-512-093-0
- Zoro # G616452795
product price:Â
$
56.49
/ea
Key Features
Type
Indoor Entertaining
Overall Height
1/2 in
Color
Brown
Overall Width
6 in
Overall Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 874-04-512-093-0
- Zoro #
- G616452795
- UPC #
- 99967493239
- Country of Origin
- China
Dimensions
- Overall Height
- 1/2 in
- Overall Width
- 6 in
- Overall Length
- 9 in
Details
- Item
- NCAA USC Trojans Wine Appetizer Plate Set of 4 - Cocktail Plate with Glass Holder - Cheese Board with Wine Holder, (Acacia Wood)
- Type
- Indoor Entertaining
- Color
- Brown
- Team
- USC Trojans
- Team Mascot
- Trojans
Description
The Wine Appetizer Plate Set of 4 are handheld cheese board with wine holder trays that let you enjoy a snack, a drink, and a free hand, all at once! These small wood cocktail plates may not be the main topic of conversation at your next party, but they'll do their best to keep the conversation going all night long, no matter what the topic! Just add a few appetizers, some cheese and charcuterie, a glass of wine, and you're good to go.
- Acacia wood tray with ridged edges to secure small bites
- Side edge cut out to hold wine glass securely
- Sold in a set of 4
- Each tray measures 9in x 6in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.