Shop PICNIC TIME FAMILY OF BRANDS

NCAA Vanderbilt Commodores Champion Picnic Basket for 2, Large Wicker Picnic Set

  • Mfr # 208-40-179-584-0

  • Zoro # G116455784


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15.8 in
Width
12 in
Type
Picnic Baskets
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
208-40-179-584-0
Zoro #
G116455784
UPC #
99967311854
Country of Origin
China

Dimensions

Length
15.8 in
Width
12 in
Height
7.5 in

Details

Item
NCAA Vanderbilt Commodores Champion Picnic Basket for 2, Large Wicker Picnic Set with Cutlery Service Kit, (Black with Brown Accents)
Color
Black
Type
Picnic Baskets

Description

This English-style wine and cheese picnic basket for 2 isnt just a winner - its a Champion. At once modern and classic, the Champion Picnic Basket provides a lovely picnic service for two in a sturdy handwoven willow wicker body with a reinforced leatherette handle and matching leatherette fastening straps. The basket's solid-colored lining and napkins make for a bold look that contrasts nicely with two porcelain plates, two hand-blown wine glasses, stainless steel cutlery, and a stainless steel waiter-style corkscrew. This picnic basket sets vintage appeal is equally at home in the countryside or the stadium.


  • Handwoven willow construction
  • Reinforced leatherette handle and leatherette fastening straps
  • Matching solid-colored lining and napkins
  • Porcelain plates
  • 18/10 stainless steel flatware

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.