NCAA Vanderbilt Commodores Elan Deluxe Corkscrew In Bamboo Box

  • Mfr # 868-00-505-583-0

  • Zoro # G916455588


original price:  $41.95 , new price: $33.55 , 20 percent off
new price:  $33.55
/ea

Key Features

Color
Brown
Width
2.3 in
Height
1.3 in
Type
Barware
Length
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
868-00-505-583-0
Zoro #
G916455588
UPC #
99967509527
Country of Origin
China

Dimensions

Width
2.3 in
Height
1.3 in
Length
5.7 in

Details

Color
Brown
Type
Barware
Item
NCAA Vanderbilt Commodores Elan Deluxe Corkscrew In Bamboo Box, Stainless Steel Waiter-Style Corkscrew Opener Kit, Wooden Gift Box, (Bamboo)
Team
Vanderbilt Commodores
Team Mascot
Commodores

Description

It's the details that make the difference - The Elan Corkscrew is a stainless steel waiter-style corkscrew with an eco-friendly bamboo handle and bamboo box with a hinged door. No more fishing around in your drawer for the wine opener, this corkscrew set sits elegantly on your bar top for your guests to admire.


  • Stainless steel construction with wooden handle
  • Small retractable foil cutting knife with serrated edge
  • Bottle opener

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.