NCAA Virginia Cavaliers Fusion Camping Chair with Side Table and Soft Cooler
- Mfr # 807-00-639-594-0
- Zoro # G716457034
Key Features
Specifications
Details
- MFR #
- 807-00-639-594-0
- Zoro #
- G716457034
- UPC #
- 99967355841
- Country of Origin
- China
- Color
- Blue
- Item
- NCAA Virginia Cavaliers Fusion Camping Chair with Side Table and Soft Cooler - Beach Chair for Adults - Lawn Chair, (Dark Gray with Blue Accents)
- Team
- Virginia Cavaliers
- Type
- Camping Chairs
- Team Mascot
- Cavaliers
Dimensions
- Height
- 32.9 in
- Width
- 18.5 in
- Length
- 36.6 in
Description
The Fusion Camping Chair is a heavy duty portable camp chair with so many features, you might make it your new office! A durable, powder-coated aluminum frame and ribbed padding in the seat and back rests is only the beginning - this outdoor chair with table on the right side also includes a two-tiered, accordion-style shelves hanging below, plus a side-mounted, fully-detachable 24+1-can-capacity cooler with its own backpack straps, a cell-phone-specific pocket, specialized fabric loops for an umbrella or sports banner, and numerous pockets. The Fusion is more than an outdoor portable chair, it's a camp chair, a beach chair, and heck - a lawn chair relaxation throne.
- 350 lb. Maximum weight capacity
- Durably constructed aluminum frame with a powder coated finish and low side bars to prevent chair sinking in the sand
- Ribbed padding in seat and back rest for extra comfort
- 19.5" wide seat that sits 16.5" above ground
- Molded cup holder in table tray with stability groove for cups with handles
- Padded backpack strap system for secure and easy hands-free carrying
- Pocket specially designed and located to hold a cell phone or portable music device
- Folding tray table on side with two-tiered accordion-style, expandable fabric shelves that fold into underside of table when not in use
- Molded cup holder in tray table
- Fully-detachable, side-mounted 24+1-can insulated cooler with a multitude of storage pockets and adjustable shoulder strap so cooler can be used independent of the chair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.