Shop PICNIC TIME FAMILY OF BRANDS

NCAA Virginia Cavaliers Oniva Stadium Seat - Reclining Bleacher Seat with Back Support

  • Mfr # 626-00-138-594-0
  • Zoro # G016456164

product price: 
$
73.69
/ea

Key Features

Color
Blue
Length
22.25 in
Team
Virginia Cavaliers
Height
29 in
Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
626-00-138-594-0
Zoro #
G016456164
UPC #
99967227872
Country of Origin
China

Dimensions

Length
22.25 in
Height
29 in
Width
2 in

Details

Color
Blue
Team
Virginia Cavaliers
Item
NCAA Virginia Cavaliers Oniva Stadium Seat - Reclining Bleacher Seat with Back Support - Beach Seat, (Navy Blue)
Type
Stadium Seats
Team Mascot
Cavaliers

Description

With six backrest positions and high-density foam padding, portable chair only begins to describe the Oniva Stadium Seat, a lightweight and highly-portable bleacher seat, beach chair, game chair, and straight-up recliner! The lightweight steel frame, durable polyester canvas, water-resistant bottom, and adjustable shoulder strap make this your go-to travel chair. Pop this baby in the boat, get back support in your kayak or on the bleachers, and even make sitting on the ground a comfortable proposition. Easy to carry and totally comfy when you reach your destination, this ground chair has you all set for sitting from the beach to the campground to the big game.


  • Lightweight and portable
  • Steel frame cushioned with high-density PU foam for hours of comfortable sitting
  • An adjustable shoulder strap
  • Has six adjustable seating positions

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.