Shop PICNIC TIME FAMILY OF BRANDS

NCAA Virginia Tech Hokies Adventure Wagon Folding Wagon - Wagon Cart

  • Mfr # 739-00-679-604-0

  • Zoro # G516454257


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21.9 in
Overall Length
35.6 in
Overall Width
18.9 in
Color
Gray
Deck Type
Wagons
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
739-00-679-604-0
Zoro #
G516454257
UPC #
99967348416
Country of Origin
China

Dimensions

Overall Height
21.9 in
Overall Length
35.6 in
Overall Width
18.9 in

Details

Color
Gray
Item
NCAA Virginia Tech Hokies Adventure Wagon Folding Wagon - Wagon Cart - Sport Utility Wagon - Beach Wagon Collapsible, (Dark Gray)
Deck Type
Wagons

Description

Save your back with the Adventure Wagon Folding Wagon, a sturdy utility wagon with endless uses and a rugged 225 lb weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmers market. This beach wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the wagon cart is perfect for your phone and other delicate items.


  • Steel-frame with durable polyester covering
  • Quick and easy set-upStorage cover with carry handle and pocket to hold floor panel
  • Telescoping handle
  • Zippered hanging storage pocket inside wagon
  • Opens to 35.6" L x 18.9" W x 21.9" H
  • Maximum weight capacity of 225 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.