NCAA Virginia Tech Hokies Covina Acacia and Slate Serving Tray
- Mfr # 957-07-512-603-0
- Zoro # G016455822
Key Features
Specifications
Product Information
- MFR #
- 957-07-512-603-0
- Zoro #
- G016455822
- UPC #
- 99967527026
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width
- 11 in
- Height
- 0.75 in
Details
- Item
- NCAA Virginia Tech Hokies Covina Acacia and Slate Serving Tray - Charcuterie Board Set, (Acacia Wood & Slate Black with Gold Accents)
- Color
- Black
- Type
- Charcuterie Boards
- Team Mascot
- Hokies
- Team
- Virginia Tech Hokies
Description
Have you ever served meats and cheeses on a plate? Maybe you've tried a baking sheet to liven things up? Or perhaps you've resorted to napkins instead? If you answered yes to any of these, then it's time to update your kitchenware and your charcuterie skills. The next time you host a party, serve your cold cuts on the Covina Serving Tray. It's a modern design that features an acacia wood tray with soft rounded edges and has a removable slate serving board as well. Four foam feet on the bottom of the board for stability and the whole thing can be easily carried. The next party you host, serve up delicious with the Covina Serving Tray!
- Made of Acacia
- 17" x 11" x 0.75" wood base
- Removable 14" x 11" x 0.20" diameter slate serving surface
- Slate fits into a notch on the back to stay securely on the tray
- Satin finished gold handles for easy carrying
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.