
NCAA Wake Forest Demon Deacons On The Go Roll-Top Backpack CoolerHeathered Gray
Mfr # 616-00-105-616-0
Zoro # G516454745
product price:Â $69.55
/eaKey Features
Type
Coolers
Height
26 in
Width
10.25 in
Length
7.5 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
616-00-105-616-0
Zoro #
G516454745
UPC #
99967525770
Country of Origin
China
Dimensions
Height
26 in
Width
10.25 in
Length
7.5 in
Details
Type
Coolers
Color
Gray
Item
NCAA Wake Forest Demon Deacons On The Go Roll-Top Backpack Cooler - Hiking Backpack Cooler - Soft Cooler Bag, (Heathered Gray)
Team Mascot
Demon Deacons
Team
Wake Forest Demon Deacons
Description
What if you could carry a chilled party over any terrain in total comfort? Now you can - with the On The Go Roll-Top Backpack Cooler. With space for up to 42 cans of your favorite beverages, as well as front and side storage compartments, a bottle opener, and comfy padding, you can carry an entire picnic right on your back in this insulated cooler bag. Our backpack cooler is great for hikes, beach days, picnics at the park, watching the big game - and more.
- Fully insulated cooler backpack
- Water resistant interior with 30 can capacity rolled, 42 can capacity unrolled
- Front accessories pocket for personal items
- Padded, adjustable backpack straps with bottle opener
- 26" L x 10.25" H x 7.5" W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.